Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Locking Pins with magnetic axial lock
Mfr # K1216.4610070
Zoro # G4666788
product price: $13.89
/ea
Sold in multiples of 2 for $27.78
$27.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1216.4610070
- Zoro # G4666788
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Description
Locking Pin With Mushroom Grip, With Magnetic Axial Lock. Size: 3, D1=10 L=70, Stainless Steel, Components: Thermoplastic. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Electronic Torque Wrench 10-100 ft/lbs (85076)
- MILWAUKEE TOOL Chuck Key (48-66-3280)
- CRESCENT NICHOLSON 12" Bow Hack Combination, Black Frame (80799)
- BIG HORN Panic Stop Switch (18805)
- KIPP Indexing Plunger, Short, Size: 3, D1= 5/8-11, D=8, Style C, Lockout Type WO Locknut, Pin Hardened (K0631.7308A6)
- KIPP Indexing Plunger, Cam-Action, D=5, D1= 1/2-20, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0705AM)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306030)
- KIPP Indexing Plunger, Cam-Action, D=10, D1= M16, Steel, Style C, Without Locknut, Grip Powder Coated (K0348.061016)
- KIPP Hinges die-cast zinc, with elongated holes (K0441.402020)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0338.2308A6)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-123)
- Kipp Detent, Lock, Pop And Plunger Pins