Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Locking Pin With Flat Head, With Folding Latch, D1=8 L=50, Steel
Mfr # K0776.08050
Zoro # G702196169
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0776.08050
- Zoro # G702196169
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING TOOL 12pc. HSS Drill Bit Set (KTD01C-00)
- OTC Push Puller, 11-1/2 in. Reach (938)
- BOSCH Impact Socket Adapter, Input 3/8", PK5 (ITSA38B)
- PROTO Socket Bar 1/4" Drive w/ 16 Clips - 17" (J2571)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.3112080)
- KIPP Indexing Plunger D1= M20X1, 5, D=10, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3410)
- KIPP Locating Pin With Ball-End C=5, Form:C Tool Steel, Flattened (K0350.052)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0338.4105)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=10, Style A, Non-Lockout WO Locknut, SS Not Hardened (K0630.211410)
- KIPP Indexing Plunger, Size: 2, D1= M12X1.5, D=6, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22206)
- KIPP Indexing Plunger, All SS, Size: 9 D1= 1/4-28, D=3, Style D Lockout Type W Locknut, Pin Not Hard (K0632.114903AJ)
- Kipp Detent, Lock, Pop And Plunger Pins