Shop All Detent, Lock, Pop And Plunger Pins
Kipp
Locking Pin With Flat Head, With Folding Latch, D1=6 L=50, Steel
Mfr # K0776.06050
Zoro # G202196119
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0776.06050
- Zoro # G202196119
- Country of Origin Germany
- Category Detent, Lock, Pop And Plunger Pins
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 5/16-18 Thread Size, 1.50"L, Steel (GN5C1500T5---21)
- MILWAUKEE TOOL 2-9/16 in. HOLE DOZER with Carbide Teeth Hole Saw (49-56-0728)
- GEARWRENCH 1/2" 12 Point Long Pattern Combination Wrench (81656)
- US TAPE 100 ft Tape Refill, 1/4 in Blade (59725)
- KIPP Indexing Plunger D1= 5/8-11, D=8, Style C, Lockout Type wo Locknut, Stainless Steel Hardened (K0338.03308A6)
- KIPP Ball lock pins with T-grip, self-locking (K0366.24606060)
- KIPP Indexing Plunger W Thread Lock Size:3 D1=M12, D=8, Form:Cp W Locking Slot Wout Locknut, Steel Not (K1098.093308120)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252500)
- KIPP Ball Lock Pins, button head style, self-locking, stainless, metric (K0364.2306040)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=12, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22412)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22308A6)
- Kipp Detent, Lock, Pop And Plunger Pins