Shop All Lock Nuts
Kipp
Lock Nut, M8, Steel, Class 10, Bright, 24 mm Ht
Mfr # K0701.08
Zoro # G602051780
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Thread Size M8
- Material Steel
- Material Grade/Class Class 10
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M8 |
Hex Height | 24 mm |
Hex Width | 46 mm |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Bright |
Standards | DIN 6331 |
System of Measurement | Metric |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN FORGING Rod End, Steel, Black Oxide, 3/8"-24 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (3A-MACH-UNF)
- ZORO SELECT Safety Pin, 3/4 Dia, Material: Steel (5VU97)
- MIDWEST FASTENER Wedge Anchor, 1/2" Dia., 4-1/4" L, Steel Hot Dipped Galvanized, 25 PK (09643)
- KEN FORGING Rod End Blank, Stainless Steel, Plain, Not Applicable Thrd Lg, 6 in Overall Lg (7E-SS)
- KIPP Lock Nut, M8, Steel, Class 10, Black Oxide, 29 mm Ht (K0794.08)
- KIPP Lock Nut, M14, Steel, Class 10, Bright, 24 mm Ht (K0701.14)
- KIPP Lock Nut, M10, Steel, Class 10, Bright, 26 mm Ht (K0701.10)
- MIDWEST FASTENER External Tooth Lock Washer Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, 15 PK (33785)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 15/32 in Ht, 50 PK (U12320.037.0002)
- ZORO SELECT Center-Lock Distorted Thread Reversible Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 7/32 in Ht (CLNI20250-100P)
- ZORO SELECT Nylon Insert Lock Nut, M18-2.50, Steel, Class 10, Zinc Plated, 18 1/2 mm Ht, 25 PK (M12410.180.0001)
- Kipp Lock Nuts