Shop All Lock Nuts
Kipp
Lock Nut, M22, Steel, Class 10, Bright, 6.5 mm Ht
Mfr # K0701.22
Zoro # G402052345
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Thread Size M22
- Material Steel
- Material Grade/Class Class 10
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M22 |
Hex Height | 6.5 mm |
Hex Width | 13 mm |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Bright |
Standards | DIN 6331 |
System of Measurement | Metric |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain 316 Stainless Steel, 2 in L, 5 PK (3AUL7)
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Steel Zinc Plated Finish, 2 PK (M38130.330.0001)
- ZORO SELECT Routing Eye Bolt Without Shoulder, 5/16"-18, 1 in Shank, 5/8 in ID, Steel, Zinc Plated, 10 PK (U17420.031.0100)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32392)
- KIPP Lock Nut, M8, Steel, Class 10, Black Oxide, 29 mm Ht (K0794.08)
- KIPP Lock Nut, M10, Steel, Class 10, Bright, 26 mm Ht (K0701.10)
- KIPP Lock Nut, M14, Steel, Class 10, Bright, 24 mm Ht (K0701.14)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Nylon, Black Zinc, 0.14 in Ht, 2000 PK (10NSBZ)
- G.L. HUYETT Lock Nut, M60, Steel, Plain (KM-12)
- ZORO SELECT Nylon Insert Lock Nut, M8-1.25, Steel, Class 10.9, Zinc Plated, 8 mm Ht, 1900 PK (L12410.080.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, M8-1.25, Steel, Class 8, Zinc Plated, 8 PK (76085)
- Kipp Lock Nuts