Shop All Lock Nuts
Kipp
Lock Nut, M16, Steel, Class 10, Bright, 3.2 mm Ht
Mfr # K0701.16
Zoro # G302052063
Sold in multiples of 3 for $9.27
$9.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Thread Size M16
- Material Steel
- Material Grade/Class Class 10
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M16 |
Hex Height | 3.2 mm |
Hex Width | 7 mm |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Bright |
Standards | DIN 6331 |
System of Measurement | Metric |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #6-32 Thread Size, Spade, Zinc Plated Steel, 0.26 to 0.28 in Head Ht, 3/4 in Lg, 25 PK (TSI0-60075P0-025P)
- ZORO SELECT Dowel Pin, Steel, Plain, 1/8in.dia., PK100 (U39078.012.0100)
- WERNER Swivel Concrete Bolts 10K (replacement b (A510004)
- BUILDRIGHT Deck Screw, #10 x 4-1/2 in, Steel, Flat Head, Phillips Drive, 500 PK (07925)
- KIPP Lock Nut, M10, Steel, Class 10, Bright, 26 mm Ht (K0701.10)
- KIPP Lock Nut, M14, Steel, Class 10, Bright, 24 mm Ht (K0701.14)
- KIPP Lock Nut, M8, Steel, Class 10, Black Oxide, 29 mm Ht (K0794.08)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/16"-18, Steel, Grade 8, Phosphate and Oil, 11/64 in Ht (U12120.031.0001)
- MIDWEST FASTENER Nylon Insert Lock Nut, 9/16"-12, Steel, Grade 8, Yellow Zinc, 10 PK (08210)
- MIDWEST FASTENER Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 6 PK (37465)
- NEWPORT FASTENERS Nylon Insert Lock Nut, 7/16"-14, Steel, Grade A, Zinc Plated, 100 PK (698074-PR-100)
- Kipp Lock Nuts