Shop All Lock Nuts
Kipp
Lock Nut, M12, Steel, Class 10, Bright, 19 mm Ht
Mfr # K0701.12
Zoro # G402051812
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Hex Type Flange Hex
- Material Steel
- Material Grade/Class Class 10
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M12 |
Hex Height | 19 mm |
Hex Width | 36 mm |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Bright |
Standards | DIN 6331 |
System of Measurement | Metric |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRK FASTENERS Wood Screw, #12, 6-3/8 in, Torx Drive, 50 PK (2177)
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3-48 x 3/32", Alloy Steel, Black Oxide, Hex Socket , 1000PK (874658-1000)
- PWR DRIVE 5/16-inch x 3-inch CST Torx Star Drive General Construction Structural Screws, 50PK (FTC17GO5163L)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 5 PK (U01200.062.0550)
- KIPP Lock Nut, M8, Steel, Class 10, Black Oxide, 29 mm Ht (K0794.08)
- KIPP Lock Nut, M14, Steel, Class 10, Bright, 24 mm Ht (K0701.14)
- KIPP Lock Nut, M10, Steel, Class 10, Bright, 26 mm Ht (K0701.10)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 2, Zinc Plated, 10 PK (71893)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 2, Zinc Plated, 5 PK (71905)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, 8 PK (68492)
- MIDWEST FASTENER Lock Nut, 1/4"-20, 18-8 Stainless Steel, Not Graded, 12 PK (33743)
- Kipp Lock Nuts