Shop All Lock Nuts
Kipp
Lock Nut, M12, Stainless Steel, Not Graded, Bright, 26 mm Ht
Mfr # K0701.8121
Zoro # G302052490
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Hex Type Flange Hex
- Thread Size M12
- Material Stainless Steel
- Finish Bright
- Hex Height 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M12 |
Hex Height | 26 mm |
Hex Width | 50 mm |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Bright |
Standards | DIN 6331 |
System of Measurement | Metric |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04360.062.0650)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.75 in L, Aluminum Body, 250 PK (42A0412-EA-250)
- DORMAN Woodruff Key Assortment (D18-13125)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 5 PK (U01209.062.0250)
- KIPP Lock Nut, M14, Steel, Class 10, Bright, 24 mm Ht (K0701.14)
- KIPP Lock Nut, M10, Steel, Class 10, Bright, 26 mm Ht (K0701.10)
- KIPP Lock Nut, M8, Steel, Class 10, Black Oxide, 29 mm Ht (K0794.08)
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-24, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht (KEPFIX031-025P)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 4 PK (66664)
- ZORO SELECT Conical Washer Lock Nut, 1/4"-20, Steel, Not Graded, Zinc Plated, 13/64 in Ht, 100 PK (HNCWI00250-100BX)
- ZORO SELECT Lock Nut, 1/4"-20, Nylon, Zinc Plated, 0.225 in Ht, 2000 PK (14NS)
- Kipp Lock Nuts