Shop All Lock Nuts
Kipp
Lock Nut, M10, Stainless Steel, Not Graded, Bright, 19 mm Ht
Mfr # K0701.811
Zoro # G402052598
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10
- Hex Type Flange Hex
- Material Stainless Steel
- Finish Bright
- Hex Height 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Thread Size | M10 |
Hex Height | 19 mm |
Hex Width | 36 mm |
Details
Item | Lock Nut |
Hex Type | Flange Hex |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Bright |
Standards | DIN 6331 |
System of Measurement | Metric |
Color | Black |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 2 ft, Stainless Steel, 18-8, Plain Finish (U51067.043.2400)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 5/8 in Length, 10 PK (74003)
- DEWALT Power-Stud- HD5 Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Galvanized, 50 PK (7724HD5-PWR)
- ZORO SELECT Spherical Washer, Fits Bolt Size M6 18-8 Stainless Steel, Plain Finish, 1 PR (Z9521SET)
- KIPP Lock Nut, M8, Steel, Class 10, Black Oxide, 29 mm Ht (K0794.08)
- KIPP Lock Nut, M14, Steel, Class 10, Bright, 24 mm Ht (K0701.14)
- KIPP Lock Nut, M10, Steel, Class 10, Bright, 26 mm Ht (K0701.10)
- ZORO SELECT Lock Nut, 1-1/4"-11.5, Iron, Class 150 (783Y36)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, M6-1.00, Steel, Class 8, Zinc Plated, 6 mm Ht, 100 PK (M12858.060.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, 18-8 Stainless Steel, Not Graded, Plain, 1-1/8 in Ht, 5 PK (U51738.100.0001)
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK (U12422.075.0002)
- Kipp Lock Nuts