Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305
Mfr # K0351.5122
Zoro # G1258991
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0351.5122
- Zoro # G1258991
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Item | Locating Pin,Flat Ball,Style D,12 mm |
Description
Locating Pin,Flat Ball,Style D,12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 1 Step, Steel Step Stand, 450 lb. Load Capacity, Gray (1001N1818A5E10B3C1P1)
- CC APEX Swivel Stem Caster, w/Brake, Total Lock, 5" (CDP-Z-109)
- US CARGO CONTROL 2" x 27' Green Ratchet Strap w/ Double J Hook (5027WH-GRN)
- EGA Heavy Duty Step Stool, Perforated Step, 16"W x 14"D Platform, 10.5"H, 350 lbs. Capacity (PSS)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- GPS - GENERIC PARTS SERVICE Bushing For Crown PTH-50 Pallet Trucks (CR 42053-012)
- Kipp Lifting Trucks