Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End, Flattened, C=10, Form: D Tool Steel
Mfr # K0351.102
Zoro # G1258894
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0351.102
- Zoro # G1258894
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Material | Steel |
Item | Locating Pin,Flat Ball,Style D,10 mm |
Description
Locating Pin,Flat Ball,Style D,10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Tag Safety Warning (80146)
- BULLDOG WINCH Plug, Female w/Wire Harness, Stnd Series 3-prong push-in, solenoids (20178A)
- TRI-ARC 96 in H Steel Stock Picking Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSP106246)
- ZORO SELECT Caster Whl, Polyurethane, 2-9/16 in, 550 lb (VSTH 65/15K-BB0.5)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- DAYTON Fork Truck Booms Label Kit (MH4WYT104G)
- Kipp Lifting Truck Parts