Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305
Mfr # K0350.508
Zoro # G1258842
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards RoHS
- Shank Length 10 mm
- Head Shape Ball End
- Shouldered No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0350.508
- Zoro # G1258842
- Country of Origin Germany
- Category Lifting Truck Parts
Dimensions
Shank Length | 10 mm |
Head Height | 8 mm |
Shank Outside Diameter | 8 mm |
Head Diameter | 8 mm |
Details
Material | Stainless Steel |
Item | Locating Pin w/Ball End |
Standards | RoHS |
Head Shape | Ball End |
Shouldered | No |
Shank Chamfer Angle | 30 Degrees |
System of Measurement | Metric |
Description
Locating Pin w/Ball End, System of Measurement Metric, Shouldered No, Head Shape Ball End, Head Diameter 8 mm, Head Height 8 mm, Shank Outside Diameter 8 mm, Shank Chamfer Angle 30 Degrees , Material Stainless Steel, Shank Length 10 mm, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb (5VN80)
- DAYTON Stair Climbing Cylndr Truck, 1 Cyl, 500 lb (2MPV1)
- DAYTON Chain Sling, G80, Adj Link, Aly Stl, 6 ft L (4PGW3)
- MIDWEST FASTENER 1/4" Galvanized Steel Jaw & Eye Swivels (54635)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524140950-XL-A-SG)
- Kipp Lifting Trucks