Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End, C=30, Form: A Tool Steel 1.4305
Mfr # K0350.30
Zoro # G1258809
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Standards RoHS
- Shouldered No
- Shank Length 30 mm
- Head Height 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0350.30
- Zoro # G1258809
- Country of Origin Germany
- Category Lifting Truck Parts
Dimensions
Shank Length | 30 mm |
Head Height | 30 mm |
Shank Outside Diameter | 30 mm |
Head Diameter | 30 mm |
Details
Material | Tool Steel |
Item | Locating Pin w/Ball End |
Standards | RoHS |
Shouldered | No |
Shank Chamfer Angle | 30 Degrees |
System of Measurement | Metric |
Head Shape | Ball End |
Description
Locating Pin w/Ball End, System of Measurement Metric, Shouldered No, Head Shape Ball End, Head Diameter 30 mm, Head Height 30 mm, Shank Outside Diameter 30 mm, Shank Chamfer Angle 30 Degrees , Material Tool Steel, Shank Length 30 mm, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Instrument Cart with Lipped Metal Shelves, Steel, Flat, 3 Shelves, 1,200 lb (RIC-243650-3-ALU-95)
- VESTIL Premium Double Scissor Cart, 1000 lb. Cap, 24"W, 40-1/2"L (CART-1000-D-FR)
- CC CREST Swivel Plate Caster, Total Lock, Rubber, 5" (CDP-Z-264)
- VESTIL Yellow Pallet Truck, 5.5K, 27 x 48 (PM5-2748-Y)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- DAYTON Piston Rod Kit (MH4ECX402G)
- Kipp Lifting Truck Parts