Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End, C=20, Form: C Stainless Steel 1.4305, Flattened
Mfr # K0350.5202
Zoro # G1258949
product price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0350.5202
- Zoro # G1258949
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Material | Stainless Steel |
Item | Locating Pin,Ss Flattened Ball,20 mm |
Description
Locating Pin,Ss Flattened Ball,20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DC CARGO Winch Strap Winder (STW)
- ASHLAND CONVEYOR Skatewheel, Steel, 75lb., 1-15/16" Dia, PK50 (SK 75 G90 50 PCS)
- TMI Save-T-Loc Strip Door Hardware, 5ft, Alum (999-10051)
- CHASE Swinging Dr, 7x6ft, Beige, Polyethylene, PR (7284RDBEI)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Electric Pallet Jack Truck GWK-EJE120-LW - Fits Jungheinrich Model# EJE120 (GWK-EJE120-LW)
- Kipp Lifting Trucks