Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End C=20, Form: B Stainless Steel 1.4305
Mfr # K0351.520
Zoro # G1258973
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards RoHS
- Shank Chamfer Angle 30 Degrees
- Shank Outside Diameter 14 mm
- Shouldered No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0351.520
- Zoro # G1258973
- Country of Origin Germany
- Category Lifting Truck Parts
Dimensions
Shank Outside Diameter | 14 mm |
Head Height | 20 mm |
Shank Length | 14 mm |
Head Diameter | 20 mm |
Details
Material | Stainless Steel |
Item | Locating Pin w/Ball End |
Standards | RoHS |
Shank Chamfer Angle | 30 Degrees |
Shouldered | No |
System of Measurement | Metric |
Head Shape | Ball End |
Description
Locating Pin w/Ball End, System of Measurement Metric, Shouldered No, Head Shape Ball End, Head Diameter 20 mm, Head Height 20 mm, Shank Outside Diameter 14 mm, Shank Chamfer Angle 30 Degrees , Material Stainless Steel, Shank Length 14 mm, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Little Giant® Flip-N-Lite Aluminum Platform Step Ladder - 6' - 15270-001 (15270-001)
- MAZZELLA Crosby S-209 S/C Carbon Shackle SPA 3/4", 4-3/4T WLL (1018507)
- ZORO SELECT Skate Wheel Conveyor, 12 ft L, 38 9/16 in W, 200 lb/ft Max Load Capacity (55KR76)
- US CARGO CONTROL 3" x 27' Yellow Ratchet Strap w/ Chain Extensions (7527CE-Y)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-HP25L-T-LW - Fits Hu-lift Model # HP25L (Tandem) (GWK-HP25L-T-LW)
- Kipp Lifting Truck Parts