Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End, C=16, Form: C Tool Steel 1.4305, Flattened
Mfr # K0350.162
Zoro # G1258702
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0350.162
- Zoro # G1258702
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Material | Steel |
Item | Locating Pin,Flattened Ball End,16 mm |
Description
Locating Pin,Flattened Ball End,16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOT MASTER Leveling Caster, 63 mm Polyurethane Wheel, 1/2-13 Stem, Swivel, 550 kg Cap, PU Foot Pad, Ivory (GD-80-S-HUP-CUR-1/2)
- ZORO SELECT Fork Extensions, 63in.L x 6inW, Strap, PK2 (35LU44)
- JAMCO Platform Truck, 1200 lb., SS, 60 in x 30 in (XP360U500)
- ZORO SELECT Standard Platform Truck, 2000 lb., 78 In L (13X506)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- DAYTON Limit Spring Assembly (493W08)
- Kipp Lifting Truck Parts