Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End C=16, Form: B Stainless Steel 1.4305
Mfr # K0351.516
Zoro # G1258964
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Standards RoHS
- Head Shape Ball End
- Head Diameter 16 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0351.516
- Zoro # G1258964
- Country of Origin Germany
- Category Lifting Truck Parts
Dimensions
Head Diameter | 16 mm |
Head Height | 16 mm |
Shank Length | 12 mm |
Shank Outside Diameter | 12 mm |
Details
Material | Stainless Steel |
Item | Locating Pin w/Ball End |
Standards | RoHS |
Head Shape | Ball End |
System of Measurement | Metric |
Shank Chamfer Angle | 30 Degrees |
Shouldered | No |
Description
Locating Pin w/Ball End, System of Measurement Metric, Shouldered No, Head Shape Ball End, Head Diameter 16 mm, Head Height 16 mm, Shank Outside Diameter 12 mm, Shank Chamfer Angle 30 Degrees , Material Stainless Steel, Shank Length 12 mm, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Tie-Down, 8'x1.25" Ergo-Torque Ratchet, 800Lbs WLL, PK2 (47354)
- ALL GEAR Throw Line, PPL, 1/8 In. dia., 200 ft. L (AGPTL18200)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Jaw - 7/8" x 12 (JJTBGV78X12)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 60 x 60In (15CR6060)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- GPS - GENERIC PARTS SERVICE Bushing For Crown PTH-50 Pallet Trucks (CR 42053-012)
- Kipp Lifting Truck Parts