Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End, C=16, Form: A Stainless Steel 1.4305
Mfr # K0350.516
Zoro # G1258885
$34.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0350.516
- Zoro # G1258885
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Material | Stainless Steel |
Item | Locating Pin W Ball End,Ss,16 mm dia. |
Description
Locating Pin W Ball End,Ss,16 mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 142 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (KDSR110242-XR)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-4YX96-CK - Fits Dayton Model # 4YX96 (GWK-4YX96-CK)
- KEEPER Tie-Down, Cam Buckle, 15 ft x 1 In, 400 lb (89115)
- BULLDOG WINCH Mounting Channel 4k (20060)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- GPS - GENERIC PARTS SERVICE Axle For Crown RR 3000 Series Lift Pallet Trucks (CR 073962-003)
- Kipp Lifting Trucks