Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End C=12, Form: B Tool Steel
Mfr # K0351.12
Zoro # G1258860
original price:
$34.69
12% off
$30.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0351.12
- Zoro # G1258860
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Item | Locating Pin,Ball End Style B,12 mm |
Description
Locating Pin,Ball End Style B,12 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft. (38WISX50)
- RUBBERMAID COMMERCIAL Back Upright Janitor Cart Trolley (FG6173M0BLA)
- EAGLE GROUP Mobile Security Unit, CRM, 33.25"W x 33.25"L (CSC3030)
- HAMPTON PRODUCTS-KEEPER 32 Ultra Bungee Cord (6077)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- GPS - GENERIC PARTS SERVICE Load Wheel Axle For Yale MPE 060 / MPE 080 Pallet Trucks (YL 524230699)
- Kipp Lifting Truck Parts