Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End, C=12, Form: A Tool Steel 1.4305
Mfr # K0350.12
Zoro # G1258754
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0350.12
- Zoro # G1258754
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Item | Locating Pin With Ball End,12 mm dia. |
Description
Locating Pin With Ball End,12 mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAKRO Fakro 66802 LWP Wooden Insulated Attic Ladder; 300Lbs (66802)
- WERNER Extension Plank, 8 ft. L, 2 In. H (PA208)
- BALLYMORE 58 1/2 in H Aluminum Rolling Ladder, 3 Steps, 350 lb Load Capacity (A3SH30)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Coil Chain, Zinc Plated, 125' per Reel (T0723627)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- GPS - GENERIC PARTS SERVICE Complete Wheel Kit for Manual Pallet Jack GWK-HP25L-CK - Fits Hu-Lift Model # HP25L (Single) (GWK-HP25L-CK)
- Kipp Lifting Truck Parts