Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End, C=12, Form: A Stainless Steel 1.4305
Mfr # K0350.512
Zoro # G1258955
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0350.512
- Zoro # G1258955
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Material | Stainless Steel |
Item | Locating Pin W Ball End,Ss,12 mm dia. |
Description
Locating Pin W Ball End,Ss,12 mm dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 1 in W, Nylon, Gray (EET-2-901ME-10)
- DAYTON Wire Rope Assembly (EW-77)
- VESTIL Dockleveler Option - Pull Hook (FM-HOOK)
- STRINGLINER Reel Stringliner Progold (25000)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- GPS - GENERIC PARTS SERVICE Micro Switch For Hyster W 40 XL/W 40 XT Pallet Trucks (HY 2037415)
- Kipp Lifting Truck Parts