Shop All Lifting Truck Parts
Kipp
Locating Pin With Ball-End, C=10, Form: C Tool Steel 1.4305, Flattened
Mfr # K0350.102
Zoro # G1258693
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Standards RoHS
- Head Height 10 mm
- System of Measurement Metric
- Head Shape Flattened Ball End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0350.102
- Zoro # G1258693
- Country of Origin Germany
- Category Lifting Truck Parts
Dimensions
Head Height | 10 mm |
Shank Outside Diameter | 10 mm |
Shank Length | 13 mm |
Head Diameter | 10 mm |
Details
Material | Tool Steel |
Item | Flattened Ball-End Locating Pin |
Standards | RoHS |
System of Measurement | Metric |
Head Shape | Flattened Ball End |
Shouldered | No |
Shank Chamfer Angle | 30 Degrees |
Description
Flattened Ball-End Locating Pin, System of Measurement Metric, Shouldered No, Head Shape Flattened Ball End, Head Diameter 10 mm, Head Height 10 mm, Shank Outside Diameter 10 mm, Shank Chamfer Angle 30 Degrees , Material Tool Steel, Shank Length 13 mm, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- ZORO SELECT Rope, Nylon, 3/8in Dia, 600 ft., 379lb. (430120-WHT-00600-05123)
- CM Hammerlok Coupling Link, 12 In, 15000 Lb, Drop Forged Alloy Steel (R667050-2)
- WARN INDUSTRIES WINCH ACCESSORIES, MTOKIT SVC CAP SOC PROTECTOR (98544)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- DAYTON Drive Column (MH2LEC110)
- Kipp Lifting Truck Parts