Shop All Lifting Truck Parts
Kipp
Locating Pin, Short, DIN 6321 Form C Flattened, D1= 6, H=7, D2= 4, Tool Steel Hardened & Ground
Mfr # K0293.406
Zoro # G1224481
original price:
$11.89
4% off
new price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0293.406
- Zoro # G1224481
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Item | Flattened Locating Pin,6 mm x 7 mm |
Description
Flattened Locating Pin,6 mm x 7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Steel, 4 in., 850 lb. (W-420-SVB-1/2)
- DAYTON Wire Rope Sleeve, 1/16 In, Copper, PK25 (1DLE4)
- LIFT-ALL TUFLEX 10 ft. Endless Round Sling, 5300 lbs. (EN60X10)
- PS INDUSTRIES Safety Gate, 16-3/4 to 20-1/2 In, Alum (LSG-18-ALU)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- GPS - GENERIC PARTS SERVICE Load Wheel Kit for Manual Pallet Jack GWK-1043-LW - Fits Specific Uline Models (GWK-1043-LW)
- Kipp Lifting Truck Parts