Shop All Lifting Truck Parts
Kipp
Locating Pin, Short, DIN 6321 Form B Cylindrical, D1= 8, H=10, D2= 6, Tool Steel Hardened & Ground
Mfr # K0293.208
Zoro # G1224253
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0293.208
- Zoro # G1224253
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Item | Cylindrical Locating Pin,8 mm x 10 mm |
Description
Cylindrical Locating Pin,8 mm x 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ EDGE ADA Compliant Ramp, Matte, Black, 35" H (MRAEZ1140)
- MAG-MATE Lifting Magnet, 125 Lb Flat Steel Cap (B250)
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- GLOBAL INDUSTRIAL High-Profile Amber LED Permanent Mount Forklift Strobe Light - 12 to 110 Volts (988915)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- VESTIL Drum Pump Lever Action, Ptfe/Viton (LDP-FG)
- Kipp Lifting Trucks