Shop All Lifting Truck Parts
Kipp
Locating Pin, Short, DIN 6321 Form B Cylind., D1= 25, H=15, D2= 12, Tool Steel Hardened & Ground
Mfr # K0293.225
Zoro # G1224509
product price: $12.19
/ea
Sold in multiples of 2 for $24.38
$24.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Standards DIN 6321, RoHS
- Shank Outside Diameter 12 mm
- Shoulder Height 9 mm
- Shank Chamfer Angle 15 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0293.225
- Zoro # G1224509
- Country of Origin Germany
- Category Lifting Truck Parts
Dimensions
Shank Outside Diameter | 12 mm |
Shoulder Height | 9 mm |
Head Height | 15 mm |
Head Chamfer Length | 9 mm |
Shank Length | 18 mm |
Head Diameter | 25 mm |
Details
Material | Tool Steel |
Item | Stepped Round Locating Pin |
Standards | DIN 6321, RoHS |
Shank Chamfer Angle | 15 Degrees |
Head Shape | Cylindrical |
System of Measurement | Metric |
Shouldered | Yes |
Description
Stepped Round Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Cylindrical, Head Diameter 25 mm, Head Height 15 mm, Shank Outside Diameter 12 mm, Shoulder Height 9 mm, Head Chamfer Length 9 mm, Shank Chamfer Angle 15 Degrees , Material Tool Steel, Shank Length 18 mm, Standards DIN 6321, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIHOME Utility Stool, 2 Step (STL2BX)
- ZORO SELECT Jack Chain, Single, SS, Sz 16, 10 Lb, 100 Ft (2ZDG8)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP2/0YLW125' (PD0722027N)
- RWM Kingpinless Swvl Cstr, Nylon, 6", 6000 lb (75-NYB-0630-S)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- GPS - GENERIC PARTS SERVICE Axle For Crown PE 3000 Pallet Trucks (CR 116802)
- Kipp Lifting Trucks