Shop All Lifting Truck Parts
Kipp
Locating Pin, Short, DIN 6321 Form B Cylind., D1= 20, H=15, D2= 12, Tool Steel Hardened & Ground
Mfr # K0293.220
Zoro # G1224649
original price:
$7.32
18% off
new price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0293.220
- Zoro # G1224649
- Country of Origin Germany
- Category Lifting Truck Parts
Dimensions
Length | 18 mm |
Details
Material | Tool Steel |
Item | Cylindrical Locating Pin,20 mm x 15 mm |
Description
Cylindrical Locating Pin,20 mm x 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 22BF (11F90EG15B22)
- ZORO SELECT Solid Rubber Wheel, 8 in., 400 lb., Sym (1NWZ4)
- GLEASON REEL Wall/Column Mount, 50lb., 6 ft., Swing Boom (WS50-WS06)
- DAYTON General Purpose Hand Truck, 900 lb. (2NXC1)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- GPS - GENERIC PARTS SERVICE Limit Switch For Raymond 101 Series Pallet Trucks (RA 1-150-366)
- Kipp Lifting Trucks