Shop All Lifting Truck Parts
Kipp
Locating Pin, Long, DIN 6321 Form C Flattened, D1= 12, H=18, D2= 6, Tool Steel Hardened & Ground
Mfr # K0293.512
Zoro # G1257905
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Standards DIN 6321, RoHS
- Shouldered Yes
- Head Height 18 mm
- Shoulder Height 3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0293.512
- Zoro # G1257905
- Country of Origin Germany
- Category Lifting Truck Parts
Dimensions
Head Height | 18 mm |
Shoulder Height | 3 mm |
Head Chamfer Length | 6 mm |
Head Diameter | 12 mm |
Shank Outside Diameter | 6 mm |
Shank Length | 9 mm |
Details
Material | Tool Steel |
Item | Stepped Diamond Locating Pin |
Standards | DIN 6321, RoHS |
Shouldered | Yes |
System of Measurement | Metric |
Head Shape | Flattened |
Shank Chamfer Angle | 15 Degrees |
Description
Stepped Diamond Locating Pin, System of Measurement Metric, Shouldered Yes, Head Shape Flattened, Head Diameter 12 mm, Head Height 18 mm, Shank Outside Diameter 6 mm, Shoulder Height 3 mm, Head Chamfer Length 6 mm, Shank Chamfer Angle 15 Degrees , Material Tool Steel, Shank Length 9 mm, Standards DIN 6321, RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Kngpnls Plt Cstr, Swl, Ct Irn, 5 in, 1400 lb (TSH125CI1HT24)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH31 (TFSH31)
- LOCOLOC Aluminum Stop, Fit 1/4" Cable, PK45 (ST1-8)
- DAYTON Friction Disc (GGS_56922)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- GENIE Cable Assembly, SL (6099GT)
- Kipp Lifting Trucks