Shop All Lifting Truck Parts
Kipp
Locating Pin, Long, DIN 6321 Form B Cylindrical, D1= 8, H=16, D2= 6, Tool Steel Hardened & Ground
Mfr # K0293.308
Zoro # G1224585
original price:
$12.69
5% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0293.308
- Zoro # G1224585
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Item | Cylindrical Locating Pin,8 mm x 16 mm |
Description
Cylindrical Locating Pin,8 mm x 16 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER Bungee W/Ball Blk 8"25Pk (06345)
- DAYTON Pedal Kit (MH4VME934G)
- VESTIL 42x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-42-4.5)
- ERICKSON 2"X27Ft 10,000 lb Ratchet Strap w/Flat Hks w/ Aluminum Handle Bulk (78527)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- GENIE Gas Spring, 40 lb., 10 in. Extended (100834GT)
- Kipp Lifting Truck Parts