Shop All Lifting Truck Parts
Kipp
Locating Pin, Long, DIN 6321 Form B Cylindrical, D1= 10, H=18, D2= 6, Tool Steel Hardened & Ground
Mfr # K0293.310
Zoro # G1224472
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tool Steel
- Length 18 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0293.310
- Zoro # G1224472
- Country of Origin Germany
- Category Lifting Truck Parts
Dimensions
Length | 18 mm |
Details
Material | Tool Steel |
Item | Cylindrical Locating Pin,10 mm x 18 mm |
Description
Cylindrical Locating Pin,10 mm x 18 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyolfn, 3 in, 350 lb. (32J897)
- HAMILTON Plte Castr, Rgd, Forgd Stel, 6 in, 12,000 lb (R-MD-63FST)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Canvas, 36 In.L (G10-CCW-PMA-3UNN)
- DAYTON Semi-Pnuematic Wheel, 8x1-3/4 In (144-01)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Positioning Pin Cylindrical D1= 25 Tool Steel, Black Oxidized, Ground, D2= 16 (K0352.16)
- KIPP Locating Pin With Ball-End C=12, Form: B Stainless Steel 1.4305 (K0351.512)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- DAYTON Controller Curtis, 1243C-4391 (49P132)
- Kipp Lifting Truck Parts