Shop All Toolholder Parts
Kipp
Locating Pin Bushing, j Steel, 8 mm L
Mfr # K1095.0508
Zoro # G508073343
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 8 mm
- System of Measurement Metric
- Overall Length 8 mm
- Hardness Rockwell C60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1095.0508
- Zoro # G508073343
- UPC # 4059245520343
- Country of Origin France
- Category Toolholder Parts
Dimensions
Outside Diameter | 8 mm |
Overall Length | 8 mm |
Inside Diameter | 5 mm |
Chamfer Length | 1 mm |
Details
Material | Steel |
System of Measurement | Metric |
Hardness | Rockwell C60 |
Standards | RoHS |
Chamfer Angle | 30 Degrees |
Item | Locating Pin Bushing |
Description
Locating Pin Bushing, System of Measurement Metric, Material Steel, Inside Diameter 5 mm, Outside Diameter 8 mm, Overall Length 8 mm, Chamfer Length 1 mm, Chamfer Angle 30 Degrees , Hardness Rockwell C60, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Countersink, 2-7/8 in. L, 82 deg., 5/8 in. (706-6250-082)
- E-Z LOK 3/4-10 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-9 (500-9)
- GREENFIELD THREADING Tap Set, 5/16"-24, Bottoming, Plug, Taper, 4 Flutes, UNF (174533)
- GARDNER BENDER Stripper, Cutter and Crimper, Multi-Tool (GS-365)
- ASSENMACHER SPECIALTY TOOLS CRANK LOCK PIN (AHT 40026)
- WALTER Screw for Indexable Insert, FS2067, Unit of Measure - Metric (FS2067)
- SHUTER Tooling Holders, CNC BT40, CAT 40 (1010036)
- SYNTHWARE METAL CLAMP FOR STANDARD TAPER JOINT, 14/20 (CS111420)
- EPPINGER VDI40, Medium coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.956)
- EPPINGER HAAS Axial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (ALT.3240HAASSL40)
- MICRO 100 Holder Straight Standard Length Holder, 5/16Bore, 1.0000 1 Shank (THS-5-1000)
- Kipp Machine Tool Parts