Shop All Toolholder Parts
Kipp
Locating Pin Bushing, j Steel, 14 mm L
Mfr # K1095.0612
Zoro # G208073346
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 10 mm
- Hardness Rockwell C60
- Chamfer Length 1 mm
- Overall Length 14 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1095.0612
- Zoro # G208073346
- UPC # 4059245520374
- Country of Origin France
- Category Toolholder Parts
Dimensions
Outside Diameter | 10 mm |
Chamfer Length | 1 mm |
Overall Length | 14 mm |
Inside Diameter | 6 mm |
Details
Material | Steel |
Hardness | Rockwell C60 |
Standards | RoHS |
Item | Locating Pin Bushing |
Chamfer Angle | 30 Degrees |
System of Measurement | Metric |
Description
Locating Pin Bushing, System of Measurement Metric, Material Steel, Inside Diameter 6 mm, Outside Diameter 10 mm, Overall Length 14 mm, Chamfer Length 1 mm, Chamfer Angle 30 Degrees , Hardness Rockwell C60, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 20 125 1DP Elite-Cut Refract (590043901)
- DRILL AMERICA 1/4"-20 Carbon Steel Hand Tap Set (DWTS1/4-20)
- POWERBUILT 3/8" Drive 22Mm 12Pt Socket (641221)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 16 mm-Spline (JSCRM16)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Milwaukee 18V Tool Mount, 2PK (TM-ML18T)
- EPPINGER 85041800479 BMT45, Drilling and milling head, straight, angular adjustable collet chuck, ER16A (7.073.608)
- EPPINGER R78684A BMT55, Drilling and milling head, angular, left hand right hand collet chuck, ER25A (7.073.270)
- WALTER Screw for Indexable Insert, FS2069, Unit of Measure - Metric (FS2069)
- SUPERIOR PARTS PROFESSIONAL GRADE Aftermarket Bosch / Makita 18V Combo Tool Mount, 2PK (TM-BSMT18T)
- ASSENMACHER SPECIALTY TOOLS CRANK LOCK PIN (AHT 40026)
- FEIN Screws (31350075000)
- Kipp Machine Tool Parts