Shop All Toolholder Parts
Kipp
Locating Pin Bushing, j Steel, 12 mm L
Mfr # K1095.0610
Zoro # G408073344
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 10 mm
- System of Measurement Metric
- Chamfer Angle 30 Degrees
- Standards RoHS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1095.0610
- Zoro # G408073344
- UPC # 4059245520350
- Country of Origin France
- Category Toolholder Parts
Dimensions
Outside Diameter | 10 mm |
Overall Length | 12 mm |
Chamfer Length | 1 mm |
Inside Diameter | 6 mm |
Details
Material | Steel |
System of Measurement | Metric |
Item | Locating Pin Bushing |
Chamfer Angle | 30 Degrees |
Standards | RoHS |
Hardness | Rockwell C60 |
Description
Locating Pin Bushing, System of Measurement Metric, Material Steel, Inside Diameter 6 mm, Outside Diameter 10 mm, Overall Length 12 mm, Chamfer Length 1 mm, Chamfer Angle 30 Degrees , Hardness Rockwell C60, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Cable Stripper Kit for Cu & Al RHW / RHH / USE (2935X-21)
- TEKTON 3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket (SHD33019)
- EAGLE TOOL US Flexible Drill Bit, 1/2in.Dia.x72in.L (EHS50072)
- CRAFTSMAN Sockets, 11-pc 1/4" Drive Metric 6 Point (CMMT12041)
- EPPINGER VDI40, Mazak, VType, Drilling and milling head, straight, offset, ER32A (7.075.255)
- BUILDERS EDGE BUILDERS EDGE 130010010001 Mounting Block, 7 in W, White (130010010001)
- EPPINGER HAAS Radial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (RLT.3240HAASSL40L)
- EPPINGER R78831B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX (7.073.120)
- EPPINGER VDI40, Short coupling, drilling and milling head, straight collet chuck, ER32A, PRECIFLEX (4.200.954)
- H & H INDUSTRIAL PRODUCTS TP-3 Clamp (2100-2903)
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.556)
- Kipp Machine Tool Parts