Shop All Toolholder Parts
Kipp
Locating Pin Bushing, j Steel, 10 mm L
Mfr # K1095.0510
Zoro # G308073345
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Outside Diameter 8 mm
- Overall Length 10 mm
- Standards RoHS
- Chamfer Angle 30 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1095.0510
- Zoro # G308073345
- UPC # 4059245520367
- Country of Origin France
- Category Toolholder Parts
Dimensions
Outside Diameter | 8 mm |
Overall Length | 10 mm |
Chamfer Length | 1 mm |
Inside Diameter | 5 mm |
Details
Material | Steel |
Item | Locating Pin Bushing |
Standards | RoHS |
Chamfer Angle | 30 Degrees |
System of Measurement | Metric |
Hardness | Rockwell C60 |
Description
Locating Pin Bushing, System of Measurement Metric, Material Steel, Inside Diameter 5 mm, Outside Diameter 8 mm, Overall Length 10 mm, Chamfer Length 1 mm, Chamfer Angle 30 Degrees , Hardness Rockwell C60, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS T-Slot Clamp Kit, 5/16-18, ST (10641)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 33JT Mount Size, Steel (CYX-13 J-33)
- STEEL GRIP Stubby Adjustable Wrench 6 in. L 1 pc (2265395)
- DYNABRADE Finishing Tool, 1HP, 2800RPM (13450)
- METABO Screw, Insert Retention, Fits Metabo, PK10 (KFM Insert Screw)
- EPPINGER Blanking plug (7.075.617)
- EPPINGER HAAS Axial drilling and milling holder, VDI 40 shank, ER32, Coupling 11755mm (ALT.3240HAASSL40)
- ASSENMACHER SPECIALTY TOOLS CRANK LOCK PIN (AHT 40026)
- WALTER Shim (AP800-SN1205H81)
- EPPINGER BMT45, Drilling and milling head, angular, left hand right hand collet chuck, ER20A (7.075.556)
- REED 704, 705, 706 PJA PIPE JAWS W/2 SC 91959 (705PJA)
- Kipp Toolholder Parts