Shop All Height and Level Compensating Bolts
Kipp
Leveling Set With Spherical Washer, D=13, 5 Carbon Steel, D2= 45
Mfr # K0695.0712
Zoro # G7297906
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Material Steel
- Bolt Finish Zinc Plated
- Center Hole Dia. 13.50mm
- Use with Screw Size M12
- Bolt Thread Size M30x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0695.0712
- Zoro # G7297906
- Country of Origin Germany
- Category Height and Level Compensating Bolts
Dimensions
Center Hole Dia. | 13.50mm |
Use with Screw Size | M12 |
Bolt Thread Size | M30x1.5 |
Bolt Outside Dia. | 45.00mm |
Min. Bolt Height | 34.00mm |
Max. Bolt Height | 41.00mm |
Spanner Notch Width | 5.00mm |
Spanner Notch Depth | 2.00mm |
Shoulder Height | 7.00mm |
Details
Item | Adjustment Bolt |
Bolt Material | Steel |
Bolt Finish | Zinc Plated |
Max. Down Force | 120 kN |
Description
Adjustment Bolt, Bolt Material Steel, Bolt Finish Zinc Plated, Center Hole Dia. 13.50mm, Use with Screw Size M12, Bolt Thread Size M30x1.5, Bolt Outside Dia. 45.00mm, Min. Bolt Height 34.00mm, Max. Bolt Height 41.00mm, Shoulder Height 7.00mm, Spanner Notch Width 5.00mm, Spanner Notch Depth 2.00mm, Max. Down Force 120 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 9/16 in (40 mm) x 1 9/16 in (40 mm) Chrome, Clear Contemporary Cabinet Knob (BP3993404014011)
- INTERMATIC Spring Wnd Tmr Gry 30M (SW30MK)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- PRIMELINE TOOLS 21 in., Black Painted Carbon Steel, Hinged 4-Bar Window Grill (Single Pack) (S 4782)
- KIPP Leveling Set With Spherical Washer, D=17, 5 Carbon Steel, D2= 45 (K0695.0716)
- KIPP Leveling Set, Low Version, D=5, 5 Carbon Steel, D2= 25 (K0694.0405)
- KIPP Leveling Set With Spherical Washer, D=33 Carbon Steel, D2= 80 (K0695.1230)
- KIPP Leveling Set, Low Version, D=11 Stainless Steel, D2= 45 (K0694.07101)
- KIPP Leveling Set, Low Version, D=26 Carbon Steel, D2= 58 (K0694.0924)
- KIPP Leveling Set, Low Version, D=22 Stainless Steel, D2= 58 (K0694.09201)
- KIPP Leveling Set, Low Version, D=11 Carbon Steel, D2= 32 (K0694.0510)
- Kipp Leveling Feet & Pads