Shop All Height and Level Compensating Bolts
Kipp
Leveling Set With Locknut, Standard, D=26 Stainless Steel, D2= 70
Mfr # K0693.029241
Zoro # G7341218
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Material Stainless Steel
- Bolt Finish Bright (Uncoated)
- Center Hole Dia. 26.00mm
- Use with Screw Size M24
- Bolt Thread Size M50x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0693.029241
- Zoro # G7341218
- Country of Origin Germany
- Category Height and Level Compensating Bolts
Dimensions
Center Hole Dia. | 26.00mm |
Use with Screw Size | M24 |
Bolt Thread Size | M50x1.5 |
Bolt Outside Dia. | 70.00mm |
Min. Bolt Height | 77.00mm |
Max. Bolt Height | 106.00mm |
Shoulder Height | 11.00mm |
Spanner Notch Width | 6.00mm |
Spanner Notch Depth | 2.50mm |
Details
Item | Adjustment Bolt |
Bolt Material | Stainless Steel |
Bolt Finish | Bright (Uncoated) |
Max. Down Force | 225 kN |
Description
Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 26.00mm, Use with Screw Size M24, Bolt Thread Size M50x1.5, Bolt Outside Dia. 70.00mm, Min. Bolt Height 77.00mm, Max. Bolt Height 106.00mm, Shoulder Height 11.00mm, Spanner Notch Width 6.00mm, Spanner Notch Depth 2.50mm, Max. Down Force 225 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type F (1C7F1626)
- COMMAND Strips, Poster, PK12 (17024ES)
- NATIONAL HARDWARE Spring Hinge Sn 3-1/2 In (N350-835)
- BEA Motion Sensor (10SSTII)
- KIPP Leveling Set, Low Version, D=17, 5 Stainless Steel, D2= 45 (K0694.07161)
- KIPP Leveling Set With Locknut, Standard, D=6, 6 Carbon Steel, D2= 25 (K0693.01006)
- KIPP Leveling Set, Low Version, D=22 Stainless Steel, D2= 58 (K0694.09201)
- KIPP Leveling Set With Spherical Washer, D=33 Carbon Steel, D2= 80 (K0695.1230)
- KIPP Leveling Set, Standard, D=17, 5 Stainless Steel, D2= 58 (K0692.032161)
- KIPP Leveling Set, Standard, D=17, 5 Carbon Steel, D2= 45 (K0692.02516)
- Kipp Height and Level Compensating Bolts