Shop All Height and Level Compensating Bolts
Kipp
Leveling Set, Standard, D=5, 5 Stainless Steel, D2= 25
Mfr # K0692.015051
Zoro # G7267009
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Material Stainless Steel
- Bolt Finish Bright (Uncoated)
- Center Hole Dia. 5.50mm
- Use with Screw Size M5
- Bolt Thread Size M15x1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0692.015051
- Zoro # G7267009
- Country of Origin Germany
- Category Height and Level Compensating Bolts
Dimensions
Center Hole Dia. | 5.50mm |
Use with Screw Size | M5 |
Bolt Thread Size | M15x1 |
Bolt Outside Dia. | 25.00mm |
Min. Bolt Height | 28.00mm |
Max. Bolt Height | 43.00mm |
Shoulder Height | 5.00mm |
Spanner Notch Width | 4.00mm |
Spanner Notch Depth | 2.00mm |
Details
Item | Adjustment Bolt |
Bolt Material | Stainless Steel |
Bolt Finish | Bright (Uncoated) |
Max. Down Force | 27.1 kN |
Description
Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 5.50mm, Use with Screw Size M5, Bolt Thread Size M15x1, Bolt Outside Dia. 25.00mm, Min. Bolt Height 28.00mm, Max. Bolt Height 43.00mm, Shoulder Height 5.00mm, Spanner Notch Width 4.00mm, Spanner Notch Depth 2.00mm, Max. Down Force 27.1 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Solid Brass 3-1/4" Solid Door Stop Satin Nickel Finish (64B15)
- PEMKO 18041CNB84 84" 180 Degree Aluminum Retainer Weatherstrip with 3/4" Nylon Brush Clear Aluminum (18041CNB84)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- ROCKWOOD Door Push Plate, Aluminum, 15"L x 3-1/2"W, 0.05" Proj. (70B.28)
- KIPP Leveling Set With Spherical Washer, D=17, 5 Carbon Steel, D2= 45 (K0695.0716)
- KIPP Leveling Set With Locknut, Standard, D=6, 6 Carbon Steel, D2= 25 (K0693.01006)
- KIPP Leveling Set With Locknut, Standard, D=26 Stainless Steel, D2= 58 (K0693.023241)
- KIPP Leveling Set, Standard, D=17, 5 Carbon Steel, D2= 45 (K0692.02516)
- KIPP Leveling Set, Low Version, D=17, 5 Stainless Steel, D2= 45 (K0694.07161)
- KIPP Leveling Set, Standard, D=26 Stainless Steel, D2= 58 (K0692.032241)
- KIPP Leveling Set With Spherical Washer, D=13, 5 Carbon Steel, D2= 45 (K0695.0712)
- Kipp Leveling Feet & Pads