Shop All Height and Level Compensating Bolts
Kipp
Leveling Set, Standard, D=26 Stainless Steel, D2= 58
Mfr # K0692.032241
Zoro # G7267246
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Material Stainless Steel
- Bolt Finish Bright (Uncoated)
- Center Hole Dia. 26.00mm
- Use with Screw Size M24
- Bolt Thread Size M40x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0692.032241
- Zoro # G7267246
- Country of Origin Germany
- Category Height and Level Compensating Bolts
Dimensions
Center Hole Dia. | 26.00mm |
Use with Screw Size | M24 |
Bolt Thread Size | M40x1.5 |
Bolt Outside Dia. | 58.00mm |
Min. Bolt Height | 54.00mm |
Max. Bolt Height | 86.00mm |
Spanner Notch Width | 6.00mm |
Shoulder Height | 9.00mm |
Spanner Notch Depth | 2.50mm |
Details
Item | Adjustment Bolt |
Bolt Material | Stainless Steel |
Bolt Finish | Bright (Uncoated) |
Max. Down Force | 148 kN |
Description
Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 26.00mm, Use with Screw Size M24, Bolt Thread Size M40x1.5, Bolt Outside Dia. 58.00mm, Min. Bolt Height 54.00mm, Max. Bolt Height 86.00mm, Shoulder Height 9.00mm, Spanner Notch Width 6.00mm, Spanner Notch Depth 2.50mm, Max. Down Force 148 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. (BSW-2L)
- TOWER SEALANTS M-D Building Products Platinum Black Foam Waterproof Weatherseal For Multi-Purpose 8 ft. L X 1.5 in. (03125)
- JMA JMA: Y160 / Y164 Chrysler Transponder Key SHELL (JMA-TP00CHR-15-PG)
- EBERHARD MANUFACTURING CO Pdl.Hdl. Inside W/Knob Lock (EMC 4-250 LH SS)
- KIPP Leveling Set, Standard, D=17, 5 Stainless Steel, D2= 58 (K0692.032161)
- KIPP Leveling Set, Low Version, D=26 Carbon Steel, D2= 58 (K0694.0924)
- KIPP Leveling Set With Spherical Washer, D=17, 5 Carbon Steel, D2= 45 (K0695.0716)
- KIPP Leveling Set, Standard, D=17, 5 Carbon Steel, D2= 45 (K0692.02516)
- KIPP Leveling Set With Spherical Washer, D=33 Carbon Steel, D2= 80 (K0695.1230)
- KIPP Leveling Set, Low Version, D=17, 5 Stainless Steel, D2= 58 (K0694.09161)
- KIPP Leveling Set, Low Version, D=11 Carbon Steel, D2= 32 (K0694.0510)
- Kipp Leveling Feet & Pads