Shop All Height and Level Compensating Bolts
Kipp
Leveling Set, Low Version, D=17, 5 Stainless Steel, D2= 58
Mfr # K0694.09161
Zoro # G7267261
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bolt Material Stainless Steel
- Bolt Finish Bright (Uncoated)
- Center Hole Dia. 17.50mm
- Use with Screw Size M16
- Bolt Thread Size M40x1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0694.09161
- Zoro # G7267261
- Country of Origin Germany
- Category Height and Level Compensating Bolts
Dimensions
Center Hole Dia. | 17.50mm |
Use with Screw Size | M16 |
Bolt Thread Size | M40x1.5 |
Bolt Outside Dia. | 58.00mm |
Min. Bolt Height | 28.00mm |
Max. Bolt Height | 37.00mm |
Spanner Notch Width | 9.00mm |
Shoulder Height | 9.00mm |
Spanner Notch Depth | 2.50mm |
Details
Item | Adjustment Bolt |
Bolt Material | Stainless Steel |
Bolt Finish | Bright (Uncoated) |
Max. Down Force | 148 kN |
Description
Adjustment Bolt, Bolt Material Stainless Steel, Bolt Finish Bright (Uncoated), Center Hole Dia. 17.50mm, Use with Screw Size M16, Bolt Thread Size M40x1.5, Bolt Outside Dia. 58.00mm, Min. Bolt Height 28.00mm, Max. Bolt Height 37.00mm, Shoulder Height 9.00mm, Spanner Notch Width 9.00mm, Spanner Notch Depth 2.50mm, Max. Down Force 148 kN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Brushed Nickel Traditional Drawer Pull (BP79096195)
- ZORO SELECT Door Lever Lockset, PHL Angled Style (GP 148 PHL 626 234 ASA SCC)
- PRIME-LINE Pella Wind Crank Handle (H 3956)
- COMPX TIMBERLINE Timberline Wardrobe Lock (CB-260)
- KIPP Leveling Set With Locknut, Standard, D=6, 6 Carbon Steel, D2= 25 (K0693.01006)
- KIPP Leveling Set With Spherical Washer, D=17, 5 Carbon Steel, D2= 45 (K0695.0716)
- KIPP Leveling Set With Locknut, Standard, D=26 Stainless Steel, D2= 58 (K0693.023241)
- KIPP Leveling Set With Spherical Washer, D=13, 5 Carbon Steel, D2= 45 (K0695.0712)
- KIPP Leveling Set, Low Version, D=22 Stainless Steel, D2= 58 (K0694.09201)
- KIPP Leveling Set, Low Version, D=5, 5 Carbon Steel, D2= 25 (K0694.0405)
- KIPP Leveling Set, Low Version, D=11 Carbon Steel, D2= 32 (K0694.0510)
- Kipp Leveling Feet & Pads