Shop All Leveling Mounts
Kipp
Leveling Foot
Mfr # K1303.106016X190
Zoro # G908073172
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16
- Leveling Mount Type Swiveling Stud
- Base Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K1303.106016X190
- Zoro # G908073172
- UPC # 4059245618576
- Country of Origin Italy
- Category Leveling Mounts
Dimensions
Thread Size | M16 |
Details
Item | Machine Leveling Foot |
Leveling Mount Type | Swiveling Stud |
Base Material | Nitrile |
Description
Machine Leveling Foot, Leveling Mount Type Swiveling Stud, Base Dia. 60 mm, Height 241 mm, Load Capacity 10 kN, Thread Size M16, Construction 304 Stainless Steel w/Silicone Seal, Bolt Length 104 mm, Finish High-Gloss Polished, Base Material Nitrile, Base Nitrile
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS Commercial Door Closer with Backcheck in Aluminum - Size 5 (TC2205-BC-AL)
- PRIME-LINE Casement Window Lock, Brass Plated Single Pack (H 3553)
- TRIMLITE Flush Door 32" x 80", Primed White (2868FSCPHB)
- SDC Power Transfer Door Loop, Stainless Steel, 1/4" Inner Diameter x 18" Length Conduit, With Black Plas (SDC-PT-2U)
- KIPP Levelling Foot Hexagon M06X30, Sw=20, Polythene, Comp:Steel (K0676.2006X030)
- KIPP Levelling Foot Hexagon M08X50, Sw=30, Polythene, Comp:Steel (K0676.3008X050)
- KIPP Threaded Spindle For Levelling Feet D1=M12X66 Stainless Steel (K0427.120662)
- KIPP Levelling Foot, Form:A M16X100, D=80, Steel, Comp:Rubber (K0739.1108016X100)
- KIPP Cap Nut W. Collar Hygienic Usit® D=M10, Stainless Steel 1.4404 Polished Ehedg (K1493.10)
- KIPP Levelling Foot With Hole M08X40, D=40, Steel (K0678.14008X040)
- GLIDE RITE Level Mount, Fixed Stud, 5/16-18, 1-13/64in, Base: Non-Skid Rubber (SG03-EL)
- Kipp Leveling Mounts