Shop All Tension Springs
Kipp
Lateral Spring Plunger, Spring Force Without Seal D=5/8, D2= 5/8, L1=16, 7, Aluminum, Pin: Steel
Mfr # K0368.21106CQ
Zoro # G6013455
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum/Steel
- Thread Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0368.21106CQ
- Zoro # G6013455
- Country of Origin Germany
- Category Tension Springs
Dimensions
Thread Size | 5/8 in |
Details
Item | Lateral spring plunger |
Material | Aluminum/Steel |
Description
Lateral Spring Plunger,Steel,5/8" Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Drawer Track Backplate, 1-1/4 in. Opening, Plastic, Purple 2 Pack (R 7133)
- MSI Bianco Dolomite Regency Sample Polished Marble Mesh Mounted Mosaic Tile (ZOR-MD-0590-SAM)
- ACOUSTIC CEILING PRODUCTS Genesis Hold Down Clip, Black, 50/Box (799-00)
- JACKSON Adjustable Spring Power 105DegNo Hold Open Overhead Concealed Closer W/ 7/8 Extended Spindle (20104M17)
- KIPP Spring Plunger Heavy Spring Force, Long-Lok D=M05 L=12, Stainless Steel, Ball Stainless Steel (K0322.205)
- KIPP Spring Plunger Heavy Spring Force, Long-Lok D=1/4-20 L=14, Stainless Steel, Ball Stainless (K0322.2A2)
- KIPP Spring Plunger Standard Spring Force D=M20 L=43, Steel, Comp: Ball Steel (K0315.20)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M05 L=12, Steel, Comp: Pin Steel (K0323.05)
- KIPP Spring Plunger Heavy Spring Force D=M03 L=7, Stainless Steel, Comp: Ball Stainless Steel (K0310.203)
- KIPP Spring Plunger Standard Spring Force D=M16, L=24, Steel, Comp: Pin Steel (K0313.16)
- KIPP Spring Plunger, Standard Spring Force D=M03 L=7, Steel, Comp: Ball Steel (K0309.03)
- Kipp Tension Springs