Shop All Fixture Clamps
Kipp
Latch-Action Clamp Horizontal W Fixed Jaw L1=40, 6, Steel Electro Zinc-Plated, Comp:Plastic Comp:Red
Mfr # K1260.02000
Zoro # G902198833
product price: $18.85
/ea
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K1260.02000
- Zoro # G902198833
- Country of Origin Taiwan, Province of China
- Category Fixture Clamps
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON 10 ft. Tape Measure, 5/8" Blade (410HV)
- REGAL CUTTING TOOLS 1"-14 H4 4 Flt. Bottom Hand Tap (008644AS)
- INSIZE Electronic Level, 2-23/64" W, 23-19/64" L (4910-600)
- POWERBUILT 7Pc SAE Stubby Combo Wrnch Set (640203)
- KIPP FIXTURE CLAMP WITH TENSION LEVER, FORM:A OHNE SPANNBLECH, M08, F=0, 3, CARBON STEEL BLACK OXIDIZED (K2049.080)
- KIPP Push-Pull Clamp, With Mounting Bracket Standard, F2=2000, Steel Galvanized, Comp: Plastic, Orange (K0085.0200)
- KIPP Hook Clamp Stainless Steel, With Fixed Jaw, Comp:Plastic, Comp:Orange (K0079.0270N)
- KIPP Shaft Clamp D2=10 L=33 Steel, Comp:Steel (K0375.05)
- KIPP Hook Clamp D=20, Form:A Carbon Steel (K0012.08)
- KIPP Sliding Clamp Oblong Hole Zinc, Black, Comp:Thermoplastic T=6 (K1070.61)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- Kipp Fixture Clamps