Shop All Handwheels
Kipp
Knurled Wheels, Style M, with cross hole and grub screw, inch
Mfr # K0262.12CM
Zoro # G4665598
product price: $16.55
/ea
Sold in multiples of 2 for $33.10
$33.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0262.12CM
- Zoro # G4665598
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob With Handle Size: 2, D1=50, Form: M, With Transverse Bore, Thermoplastic, Black RAL 7021, Components: Steel Cap: Black. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4" Universal Fit Bi-Metal Oscillating Blades for Clean Wood 3Pk (DOU125JBW3)
- PROTO 3/8 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5030)
- AIRCAT .401 Shank Composite Medium Stroke Air Hammer (5100-A-T)
- MILWAUKEE TOOL Drive 3/8in, Deep Socket 1in (45-34-8032)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4100XCP)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 160 mm, Bore Dia. D2= 0.625", Revolving Grip, Thermoset (K0162.4160XCQ)
- KIPP Star Grip, M5X50 mm, 25 mm Od, Blk (K0155.405X50)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200XCR)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080XCN)
- Kipp Handwheels