Shop All Handwheels
Kipp
Knurled Wheels, Style H, without cross hole, metric
Mfr # K0262.2106
Zoro # G4616704
product price: $11.55
/ea
Sold in multiples of 2 for $23.10
$23.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0262.2106
- Zoro # G4616704
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob With Handle Size: 1, D1=40, Form: H Thermoplastic Black RAL 7021, Components: Steel Cap: Black RAL 7021, D=6H8. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 in Tip, 1/2 in. Drive, SAE (SHB22206)
- BLAIR EQUIPMENT CO ROTOBROACH CUT KIT (BL11090)
- WERA VDE Spanner Wrench, Insulated Grip, Metric (05020153001)
- BONDHUS Hollow Shaft Nut Driver 8Mm (38472)
- KIPP Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.312", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4080XCN)
- KIPP Star Grip, DIN 6336 Similar, D=M10X25, D1= 63, External Thread, Steel, Black Plastic, Cap: Black (K0155.4102X25)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 15 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160X15)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4125XCP)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2100XCP)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 12 mm, Without Grip (K0160.0125X12)
- KIPP Grub Screws with ball thrust point (K0391.06X50)
- Kipp Hand Knobs and Wheels