Shop All Handwheels
Kipp
Knurled Wheels, Style H, without cross hole, inch
Mfr # K0262.23CN5
Zoro # G4622609
product price: $15.49
/ea
Sold in multiples of 2 for $30.98
$30.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0262.23CN5
- Zoro # G4622609
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob With Handle Size: 3, D1=63, Form: H Thermoplastic Black RAL 7021, Components: Steel Cap: Gray RAL 7035, D=0,312. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute PM+™ HSS-E Square CC Single Finishing End Mill Cleveland PM-4-TN TiN 3/4x3/4x1-5/8x3-7/8 (C31976)
- KLEIN TOOLS Insulated Precision Screwdriver Set, 5-Piece (85615INS)
- MITUTOYO Holtest, Type Ii, R, 1.6" - 2.0" (368-869)
- KODIAK CUTTING TOOLS .3625 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5478781)
- KIPP Cylinder Grip Fold-Down Size: 4 D=M08, L=70.5, L1=83.5, Thermoplastic, Comp: Steel (K1469.408)
- KIPP Wing Grip, Mini, D=M06X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X30)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 15 mm, Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160X15)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 159 mm, Bore D2= 0.375", Revolving Grip (K0725.4160XCO)
- KIPP Grub Screw W. Screw-In Stop D=M04X50, Stainless Steel Bright (K0404.1040502)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 100 mm, Bore D2= 12 mm, Fixed Handle (K0160.2100X12)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- Kipp Handwheels