Shop All Handwheels
Kipp
Knurled Wheels, Style H, without cross hole, inch
Mfr # K0262.22CM6
Zoro # G4617018
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 50 mm
- Color Black/Red
- Material Thermoplastic/Steel
- Style H - Without Tapped Set Screw Hole
- Inside Diameter 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0262.22CM6
- Zoro # G4617018
- Country of Origin Germany
- Category Handwheels
Dimensions
Diameter | 50 mm |
Inside Diameter | 0.5 in |
Details
Color | Black/Red |
Material | Thermoplastic/Steel |
Style | H - Without Tapped Set Screw Hole |
Measurement Type | Inch |
Description
Knurled Knob With Handle Size: 2, D1=50, Form: H Thermoplastic Black RAL 7021, Components: Steel Cap: Red RAL 3020, D=0,25, H=36. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36212)
- MILWAUKEE TOOL 1" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6503)
- CLE-LINE #34 Cobalt 135 Deg. Jobber Length Drill Bit (C23400)
- KRAFT TOOL Outside Corner Tool 3/4" R, 3" x 1-3/4 (PL016)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=54.5 mm, D= M6 (K0168.0616055)
- KIPP 2-Spoke Handwheel, PA Plastic, Steel Bushing, Diameter D1= 99 mm, Bore D2= 10 mm, Without Grip (K0725.0100X10)
- KIPP Handwheel, DIN 950, D1= 250 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip (K0671.0250XCV)
- KIPP Knurled Knob, Sz: 3, D1= 63 D=M12, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.2312)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 80 mm, Bore D2= 0.375", Without Grip (K0160.0080XCO)
- KIPP Machine Handle, DIN 39, Fixed, Form: E, Steel, Blue-Passivated, Handle Length L1=64, D= M8 (K0166.0820064)
- KIPP Knurled Knob Size: 2, D1= 50 D=M10X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5210X60)
- Kipp Hand Knobs and Wheels