Shop All Handwheels
Kipp
Knurled Wheels, Style H, without cross hole, inch
Mfr # K0262.22CM5
Zoro # G4622548
product price: $13.39
/ea
Sold in multiples of 2 for $26.78
$26.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0262.22CM5
- Zoro # G4622548
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob With Handle Size: 2, D1=50, Form: H Thermoplastic Black RAL 7021, Components: Steel Cap: Gray RAL 7035, D=0,25. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 3/4x3/4x1-5/8x3-7/8 (C41264)
- DEWALT 7/32" PP Industrial Cobalt (DWA1214)
- WIHA Water Pump Plier, V-Jaw, Push Button Adj (32956)
- EVOLUTION 7" Mild Steel Cutting Blade, 20mm Arbor (180BLADEST)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- KIPP Knurled Knob Size: 3, D1= 63 D=1/2-13X60 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.53A5X60)
- KIPP Disc Handwheel Diameter D1= 100 mm, Reamed Hole D2= 10 mm, Aluminum, Without Grip (K0161.0100X10)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=1/4-20, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A2)
- KIPP Disc Handwheel Diameter D1= 160 mm, Reamed Hole D2= 0.625" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4160XCQ)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 80, Bore Dia. D2= 0.375", Revolving Grip, Thermoset (K0162.4080XCO)
- Kipp Hand Knobs and Wheels