Shop All Handwheels
Kipp
Knurled Wheels components stainless, internal thread, Style K, metric
Mfr # K0261.23107
Zoro # G4585028
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0261.23107
- Zoro # G4585028
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 3 D1=63 D=M10 H=41, Form: K, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Yellow RAL 1021. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 4" Ultra Precision Toolmaker's Vise (3900-2014)
- M.A. FORD Micro End Mill 1.0Mmx1.50Mmxn8 (3MVSM0100N8AH)
- CORONA TOOLS San Angelo Bar, 14 lb., 60" (BR 70090)
- FREUD Forstner Bit, 5/8" dia. (PB-004)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 18 mm, Revolving Handle (K0160.4200X18)
- KIPP Knurled Knob Size: 1, D1= 40 D=M08X15 , Form: L, Thermoplastic Black , Comp: Steel, Cap: Black (K0260.5108X15)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- KIPP Disc Handwheel Diameter D1= 125 mm, Reamed Hole D2= 0.5" Aluminum, Without Grip (K0161.0125XCP)
- KIPP Star Grip w. Safety Lanyard, DIN 6336 Similar, D=M06X20, D1= 32, Steel, Black Plastic, Cap Black (K0155.7061X20)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=117 mm, D= M16 (K0168.1636117)
- KIPP Handwheel, DIN 950, D1= 200 mm, Bore D2= 0.75", Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4200XCR)
- Kipp Hand Knobs and Wheels