Shop All Handwheels
Kipp
Knurled Wheels components stainless, internal thread, Style K, metric
Mfr # K0261.23106
Zoro # G4585764
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0261.23106
- Zoro # G4585764
- Country of Origin Germany
- Category Handwheels
Description
Knurled Knob Size: 3 D1=63 D=M10 H=41, Form: K, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red RAL 3020. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K1 SERIES Traction Device, Stud, Universal Size, PR (V9770570-O/S)
- PFERD 8" CORINOX Machinists File - Half Round, Cut 2 (15117)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8007200)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 3/4x1-5/8" (AN-2424)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=1/4-20, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A2)
- KIPP Taper Grip Fixed Size: 3 D=M10, D1= 29, Form: C, Thermoset High-Polish Finish Black (K0172.110)
- KIPP Grub Screw, Hexagon Socket With Flat Point DIN913, Long-Lok M06X6, Sw=3, Stainless Steel Bright (K0707.306X6)
- KIPP Handwheel, DIN 950, D1= 125 mm, Bore D2= 12 mm, Gray Cast Iron, Without Grip (K0671.0125X12)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- KIPP Star Grip, DIN 6336 Similar, D=M10X30, D1= 50, External Thread, Steel, Black Plastic, Cap: Black (K0155.4101X30)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4125XCP)
- Kipp Hand Knobs and Wheels