Shop All Handwheels
Kipp
Knurled Wheels components stainless, internal thread, Style K, inch
Mfr # K0261.23A46
Zoro # G4585737
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style K - Tapped Thru with Cap
- Thread Size 3/8"-16
- Diameter 63 mm
- Material Thermoplastic/Stainless Steel
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0261.23A46
- Zoro # G4585737
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | 3/8"-16 |
Diameter | 63 mm |
Details
Style | K - Tapped Thru with Cap |
Material | Thermoplastic/Stainless Steel |
Color | Black/Red |
Measurement Type | Inch |
Thread Style | Internal Thread |
Description
Knurled Knob Size: 3 D1=63 D=3/8-16 H=41, Form: K, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Red. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE/Metric (5153DD)
- KLEIN TOOLS Tool Bag, Tool Bag, Black, Canvas, 13 Pockets (510218SPBLK)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG X-LONG 9/16" SLACK ADJ WRENCH (KH8569)
- HHIP MT3 Medium Duty Live Center (3900-5003)
- KIPP Grub Screws with ball thrust point (K0391.12X80)
- KIPP Star Grip With Steel Bushing, D=M16, D1= 63, H=40, Form: K, Tapped Blind Hole, Thermoplastic Black (K0153.216)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 30 mm, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315X30)
- KIPP Star Grip, Similar To DIN 6336, D=M10X50, D1= 50 H=32, External Thread, Cap and Grip: Black Plastic (K0154.410X50)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 80 mm, Bore D2= 12 mm, Without Grip (K0160.0080X12)
- KIPP Knurled Knob, Sz: 1, D1= 40 D=1/4-20, Form K, Plastic Black, Comp: Stainless Steel, Cap: Black (K0261.21A2)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 160 mm, Bore D2= 0.5", Without Grip (K0160.0160XCP)
- Kipp Handwheels