Shop All Handwheels
Kipp
Knurled Wheels components stainless, internal thread, Style K, inch
Mfr # K0261.22A45
Zoro # G4588029
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Light Gray
- Style K - Tapped Thru with Cap
- Material Thermoplastic/Stainless Steel
- Thread Size 3/8"-16
- Diameter 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0261.22A45
- Zoro # G4588029
- Country of Origin Germany
- Category Handwheels
Dimensions
Thread Size | 3/8"-16 |
Diameter | 50 mm |
Details
Color | Black/Light Gray |
Style | K - Tapped Thru with Cap |
Material | Thermoplastic/Stainless Steel |
Measurement Type | Inch |
Thread Style | Internal Thread |
Description
Knurled Knob Size: 2 D1=50 D=3/8-16 H=36, Form: K, Thermoplastic Black RAL 7021, Components: Stainless Steel, Cap: Gray. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 25 Insert Bit x 1 (125T25A)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Tap Set (DWT54118)
- LISLERPORATION Hand Impact Tool Set (30750)
- KRAFT TOOL Elite Series SS, 8"x6" 3/4"R (CFE104K)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 140 mm, Bore D2= 14 mm, Fixed Handle (K0160.2140X14)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 1", Without Grip (K0160.0315XCS)
- KIPP Grub Screws with thrust point, DIN 6332 (K0390.08X60)
- KIPP Disc Handwheel Diameter D1= 140 mm, Reamed Hole D2= 0.625" Aluminum, Without Grip (K0161.0140XCQ)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 125 mm, Bore D2= 14 mm, Revolving Handle (K0160.4125X14)
- KIPP Wing Grip, Mini, D=M06X30 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0006X30)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- Kipp Handwheels